MultitapConnector, Alum, Blk, Hex, 8Port
Mfr # IPLD350-8
Zoro # G611471296
product price: $140.99
/eaSold in multiples of 2 for $281.98
Free Shipping & Returns
Key Features
Connector Type
Double-Sided Entry
For Wire Size
10 AWG
Number of Ports
8
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPLD350-8
Zoro #
G611471296
UPC #
662381924063
Country of Origin
United States
Dimensions
For Wire Size
10 AWG
Hex Size
5/16 in
For Stranded Copper Wire Size - Minimum
350 kcmil
Overall Length
8.8 in
For Stranded Copper Wire Size - Maximum
10 AWG
Overall Width
2.41 in
Overall Depth
2 11/16 in
Details
Item
Pre-Insulated Connector
Connector Type
Double-Sided Entry
Number of Ports
8
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Standards
cULus, E186991, UL 486A, UL 486B
Special Features
Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs
Current
1,314 A
Maximum Voltage
600 V
Minimum Operating Temperature
-49 Degrees F
Maximum Operating Temperature
194 Degrees F
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 10 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 8, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.