Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Clear, Hex, 2Port

  • Mfr # IT-1/0CB

  • Zoro # G116286845


product price: $28.65
/ea

Key Features

Body Material
Aluminum
Insulation Material
Plastisol
Color
Clear
Torque
80 IN/LBS
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-1/0CB
Zoro #
G116286845
UPC #
662381369093
Country of Origin
United States

Dimensions

Hex Size
1/16 in

Details

Item
Multitap Connectors
Body Material
Aluminum
Insulation Material
Plastisol
Color
Clear
Torque
80 IN/LBS
Number of Ports
2
Head Style
Hex
For Conductor Material
Aluminum, Copper
Connector Type
Dual-Side Entry
Finish
Plastisol Insulated
Maximum Operating Temperature
194 Degrees F

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 1/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating Not Applicable, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.