Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Clear, Hex, 2Port

  • Mfr # IT-3/0CB

  • Zoro # G016286853


product price: $35.25
/ea

Key Features

Body Material
Aluminum
For Wire Size
3/0 AWG - 6 AWG
Head Style
Hex
Connector Type
Dual-Side Entry
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3/0CB
Zoro #
G016286853
UPC #
662381369116
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG - 6 AWG
Hex Size
3/16 in

Details

Item
Multitap Connectors
Body Material
Aluminum
Head Style
Hex
Connector Type
Dual-Side Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Color
Clear
Finish
Plastisol Insulated
Torque
250 IN/LBS

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating Not Applicable, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.