Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 300 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Blue

  • Mfr # AL300N

  • Zoro # G716246218


product price: $31.19
/ea

Key Features

Hole Center to Center
1.75 in
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Tongue Length
3.12 in
Overall Width
1.37 in
For Conductor Material
Aluminum, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL300N
Zoro #
G716246218
UPC #
662381031051
Country of Origin
India

Dimensions

Tongue Length
3.12 in
Overall Width
1.37 in
Barrel Inside Diameter
0.65 in
Tongue Width
1.37 in
Barrel Outside Diameter
1.01 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
Barrel Size
Long
Strip Length
1 11/16 in
For Stranded Copper Wire Size - Maximum
300 kcmil
Overall Length
5.5 in
For Wire Size
300 kcmil
Hole Size
0.65 in
Tongue Thickness
0.35 in
For Stud Size
1/2 in

Details

Hole Center to Center
1.75 in
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
For Conductor Material
Aluminum, Copper
Contact Finish
Tin
Color Code
Blue
Standards
cULus, UL Listed
Material
Aluminum
Maximum Voltage
600 V
Termination Style
Crimp
Hole Center to End
0.63 in
Item
One-Hole Compression Lug

Description

Compression Lug, Barrel Size Long, Color Code Blue, Die Code Not Applicable, Tongue Angle Straight, Tongue Width 1.37 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.