Pin Terminal, 600 V, Rubber Insulated, Pink, Crimp Termination with Heat Shrink

  • Mfr # PTO-500

  • Zoro # G016246178


product price:  $51.15
/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Pink
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTO-500
Zoro #
G016246178
UPC #
662381033277
Country of Origin
India

Dimensions

Overall Length
3.38 in
Barrel Diameter
1.31 in
Pin Equivalent Wire Size
500 kcmil
Strip Length
1 3/8 in
Pin Diameter
0.68 in
Pin Length
1.68 in
Barrel Length
1.7 in

Details

Item
Pin Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Pink
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
Color Code
Pink
Insulation Material
Rubber
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Connection Orientation
Offset
Compatible Installation Tool Model Number
CD20

Description

Compression Pin Terminals, Connection Orientation Offset, For Conductor Material Aluminum, Copper, Insulation Material Rubber, Maximum Voltage 600 V, Pin Diameter 0.68 in, Pin Equivalent Wire Size 500 kcmil, Pin Length 1.68 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.31 in, Barrel Length 1.7 in, Color Code Pink, Compatible Installation Tool Model Number CD20, Overall Length 3.38 in, Strip Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.