Pin Terminal, 600 V, Rubber Insulated, Pink, Crimp Termination with Heat Shrink

  • Mfr # PTS500

  • Zoro # G716246249


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Pink
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS500
Zoro #
G716246249
UPC #
-
Country of Origin
India

Dimensions

Pin Length
1.6 in
Barrel Diameter
1.31 in
Pin Equivalent Wire Size
350 kcmil
Barrel Length
1.48 in
Overall Length
3.08 in
Strip Length
1 1/4 in
Pin Diameter
0.68 in

Details

Item
Pin Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Pink
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Insulation Material
Rubber
Compatible Installation Tool Model Number
CD20
Color Code
Pink

Description

Compression Pin Terminal, Connection Orientation Straight, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Maximum 500 kcmil, Insulation Material Not Applicable, Maximum Voltage 600 V, Pin Diameter 0.68 in, Pin Equivalent Wire Size 350 kcmil, Pin Length 1.6 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.31 in, Barrel Length 1.48 in, Color Code Pink, Compatible Installation Tool Model Number CD20, Overall Length 3.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.