Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 600 V, Rubber Insulated, Yellow

  • Mfr # PTO-750

  • Zoro # G315890836


product price: $22.85
/ea

Key Features

Insulation Color
Yellow
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTO-750
Zoro #
G315890836
UPC #
662381033291
Country of Origin
India

Dimensions

Overall Length
4.18 in
Pin Length
1.72 in
Pin Diameter
0.81 in
Barrel Diameter
1.46 in
Barrel Length
2.46 in
Strip Length
1 7/8 in
Pin Equivalent Wire Size
750 kcmil

Details

Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed; UL 486A-486B
Connection Orientation
Offset
Compatible Installation Tool Model Number
CD23
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Color Code
Yellow
Insulation Material
Rubber

Description

Compression Pin Terminal, Connection Orientation Offset, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Maximum 750 kcmil, Insulation Material Not Applicable, Maximum Voltage 600 V, Pin Diameter 0.81 in, Pin Equivalent Wire Size 750 kcmil, Pin Length 1.72 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.46 in, Barrel Length 2.46 in, Color Code Yellow, Compatible Installation Tool Model Number CD23, Overall Length 4.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.