Zoro Homepage

Pin Terminal, 600 V, Rubber Insulated, Yellow

  • Mfr # PTS600

  • Zoro # G615890925


product price: $71.25
/ea

Key Features

Insulation Color
Yellow
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS600
Zoro #
G615890925
UPC #
662381033635
Country of Origin
India

Dimensions

Overall Length
3.67 in
Pin Diameter
0.73 in
Pin Length
1.64 in
Barrel Length
2.03 in
Strip Length
1 13/16 in
Barrel Diameter
1.46 in
Pin Equivalent Wire Size
400 kcmil

Details

Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed; UL 486A-486B
Compatible Installation Tool Model Number
CD23
Contact Finish
Tin
Color Code
Yellow
Insulation Material
Rubber
For Conductor Material
Aluminum, Copper

Description

Compression Pin Terminal, Connection Orientation Straight, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Maximum 600 kcmil, Insulation Material Not Applicable, Maximum Voltage 600 V, Pin Diameter 0.73 in, Pin Equivalent Wire Size 400 kcmil, Pin Length 1.64 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.46 in, Barrel Length 2.03 in, Color Code Yellow, Compatible Installation Tool Model Number CD23, Overall Length 3.67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.