Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polaris Grey Replacment Sleeves 3/0

  • Mfr # SITG-3/0

  • Zoro # G1644139


product price: $29.24
/ea

Key Features

Type
Replacement Sleeve
Insulation Material
Copper
Maximum Voltage
600 V
Color
Grey
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SITG-3/0
Zoro #
G1644139
UPC #
662381951625
Country of Origin
United States

Dimensions

Conductor Cu Size Range
3/0-4 AWG (CLASS B, C,D) 2/0-2 AWG (CLASS G, H, I, K, M, DLO)

Details

Item
Polaris Replacement Sleeves
Type
Replacement Sleeve
Insulation Material
Copper
Maximum Voltage
600 V
Color
Grey
Maximum Operating Temperature
90 Degrees C
Max. Voltage
600V
Max. Temp.
90°C
Standards
cULus
Application
Wire Termination
Finish
Tin Plated
Material
Copper
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Assortment
Accessories Pre-Insulated Connectors
Voltage Rating
600 V
Max Torque
250
Conductors Count
1
Conductor Type
Copper
Maximum Conductors
1
Material of Construction
Tin Plated Copper

Description

Polaris Replacement Sleeves 3/0,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.