Polaris Hd Ins Multi-Tap 750 6 Port Dse

  • Mfr # IPLDH750-6

  • Zoro # G1637559


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Finish
Plastisol
Color
Black
Material
Plastisol
Type
Double Sided Entry Heavy Duty
Wire Size
750-250 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLDH750-6
Zoro #
G1637559
UPC #
662381926531
Country of Origin
United States

Dimensions

Wire Size
750-250 MCM
Dimensions
L=9.230 - W=4.460 - H=3.300
Conductor Al Size Range
750 MCM-1/0 AWG
Conductor Cu Size Range
750 MCM-1/0 AWG
Hex Wrench Size
5/16
For Wire Size
750-250 MCM

Details

Finish
Plastisol
Color
Black
Material
Plastisol
Type
Double Sided Entry Heavy Duty
Wire Type
Class B & C
Standard
cULus
Voltage Rating
600 V
Number Of Conductors
6
Temperature Rating
90° C
Application
Wire Termination
Environmental Conditions
90 C
Conductor Type
Copper, Aluminum
Max Torque
550
Al Conductor Max Amp
1395
Assortment
Black UV Coated Pre-Insulated Connectors
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Ul File No
E186991
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
1767
Body Material
Plastisol
Number of Ports
6
Insulation Material
Plastisol
Connector Type
Double Sided Entry
Standards
cULus

Description

Pnl Channel 1.5" X 2"Lok-Slot Pnl,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.