Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polaris Polaris Ins 2 Port 3/0 Os ITO-3/0

Polaris Ins 2 Port 3/0 Os (Discontinued)

  • Mfr # ITO-3/0
  • Zoro # G1638152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITO-3/0
Zoro #
G1638152
UPC #
662381950062
Country of Origin
United States

Dimensions

Wire Size
3/0-6 AWG
Dimensions
L=1.84 - W=1.87 - H=1.87
Hex Wrench Size
1/4
Conductor Al Size Range
3/0 AWG – 6 AWG
Conductor Cu Size Range
3/0 AWG – 6 AWG

Details

Item
Insulated Tap Connector,2 Port,3/0-6 AWG
Material
Plastisol
Color
Black
Type
Multi Cable
Environmental Conditions
90 C
Finish
Plastisol
Standard
cULus
Number Of Conductors
2
Wire Type
Class B & C
Temperature Rating
90° C
Application
Wire Termination
Voltage Rating
600 V
Assortment
Black UV Coated Pre-Insulated Connectors
Max Torque
250
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B
Env Temp
Cold Temperature rated to -45C
Wire Cable Class
Class B, Class C
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
175
Cu Conductor Max Amp
225
Ul File No
E186991

Description

Insulated Tap Connector,2 Port,3/0-6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.