Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polaris Polaris Ins 2 Port 4 Os ITO-4

Polaris Ins 2 Port 4 Os (Discontinued)

  • Mfr # ITO-4
  • Zoro # G1638170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITO-4
Zoro #
G1638170
UPC #
662381950024
Country of Origin
United States

Dimensions

Wire Size
4-14 AWG
Conductor Cu Size Range
4 AWG-14 AWG
Dimensions
L=1.120 - W=1.250 - H=1.348
Hex Wrench Size
1/8
Conductor Al Size Range
4 AWG-12 AWG

Details

Item
Insulated Tap Connector,2 Port,4-14 AWG
Material
Plastisol
Color
Black
Type
Multi Cable
Number Of Conductors
2
Finish
Plastisol
Cu Conductor Max Amp
95
Wire Type
Class B & C
Env Temp
Cold Temperature rated to -45C
Environmental Conditions
90 C
Temp Rating
90C, AL9CU
Conductor Type
Copper, Aluminum
Max Torque
35
Al Conductor Max Amp
75
Voltage Rating
600 V
Application
Wire Termination
Standard
cULus
Temperature Rating
90° C
Ul File No
E186991
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C
Assortment
Black UV Coated Pre-Insulated Connectors

Description

Insulated Tap Connector,2 Port,4-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.