Zoro Homepage

PowerDistributionBlock, 350A, 600V, 4Poles

  • Mfr # AS-K2-H6

  • Zoro # G816267168


product price: $36.79
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
6
Line Side Connection Type
Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-K2-H6
Zoro #
G816267168
UPC #
662381165510
Country of Origin
United States

Dimensions

For Load Aluminum Wire Size - Maximum
14 AWG
For Load Aluminum Wire Size - Minimum
4 AWG
Overall Length
2.9 in
Overall Depth
2.71 in
Overall Width
1.04 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Standards
CSA Certified, UL Recognize
Housing Color
Black
Special Features
Compact, Versatile and Durable

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 350 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 4, Overall Depth 2.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.