Zoro Homepage

PowerDistributionBlock, 380A, 600V, 12Poles

  • Mfr # AM-R1-H12

  • Zoro # G316267156


product price: $49.99
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-R1-H12
Zoro #
G316267156
UPC #
662381165466
Country of Origin
United States

Dimensions

For Load Aluminum Wire Size - Minimum
4 AWG
For Load Aluminum Wire Size - Maximum
14 AWG
For Line Aluminum Wire Size - Maximum
6 AWG
For Line Aluminum Wire Size - Minimum
500 MCM
Overall Depth
2.62 in
Overall Width
1.71 in
Overall Length
4 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
12
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Standards
CSA Certified, UL Recognize
Housing Color
Black
Special Features
Each Block can Stand Alone or Combine with other Blocks to Form a Multi-Block Set

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 12, Overall Depth 2.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.