Zoro Homepage

PowerDistributionBlock, 380A, 600V, 6Poles

  • Mfr # AL-R1-K6

  • Zoro # G416267131


product price: $61.89
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-R1-K6
Zoro #
G416267131
UPC #
662381165473
Country of Origin
United States

Dimensions

For Load Aluminum Wire Size - Maximum
14 AWG
For Line Aluminum Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Minimum
500 MCM
For Load Aluminum Wire Size - Minimum
2/0 AWG
Overall Length
5.5 in
Overall Width
2.9 in
Overall Depth
3.25 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Standards
CSA Certified, UL Recognize
Housing Color
Black
Special Features
Each Block can Stand Alone or Combine with other Blocks to Form a Multi-Block Set

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 6, Overall Depth 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.