Zoro Homepage

PowerDistributionBlock, 720A, 600V, 6Poles

  • Mfr # AL-R2-K6

  • Zoro # G916267143


product price: $72.39
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-R2-K6
Zoro #
G916267143
UPC #
662381165756
Country of Origin
United States

Dimensions

For Line Aluminum Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Minimum
500 MCM
For Load Aluminum Wire Size - Maximum
14 AWG
For Load Aluminum Wire Size - Minimum
2/0 AWG
Overall Width
2.9 in
Overall Length
5.5 in
Overall Depth
3.25 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Standards
UL1059
Special Features
Compact, Versatile and Durable
Housing Color
Black

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 720 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 6, Overall Depth 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.