Split Bolt Connectors, 600 V, Aluminum
Mfr # APS02
Zoro # G816267175
product price: $7.35
/eaKey Features
Standards
UL 486A-486B
For Minimum Tap Wire Size
8 STR
Body Finish
Tin Plated
Special Features
Dual Rated
For Conductor Material
Aluminum, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS02
Zoro #
G816267175
UPC #
662381020529
Country of Origin
United States
Dimensions
For Minimum Tap Wire Size
8 STR
For Maximum Tap Wire Size
2 STR
Details
Standards
UL 486A-486B
Item
Split Bolt Connectors
Body Finish
Tin Plated
Special Features
Dual Rated
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Body Material
Aluminum
Torque
275 in-lb
Description
Split Bolt Connectors, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Tap Wire Size 8 STR, For Maximum Tap Wire Size 2 STR, Maximum Voltage 600 V, Torque 275 in-lb, Standards UL 486A-486B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.