Zoro Homepage

Split Bolt Connectors, 600 V, Aluminum

  • Mfr # APS04

  • Zoro # G016267166


product price: $6.49
/ea

Key Features

Standards
UL 486A-486B
Body Material
Aluminum
Special Features
Dual Rated
For Conductor Material
Aluminum, Copper
Torque
165 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS04
Zoro #
G016267166
UPC #
662381020512
Country of Origin
United States

Details

Standards
UL 486A-486B
Item
Split Bolt Connectors
Body Material
Aluminum
Special Features
Dual Rated
For Conductor Material
Aluminum, Copper
Torque
165 in-lb
Body Finish
Tin Plated
Maximum Voltage
600 V

Description

Split Bolt Connectors, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, Maximum Voltage 600 V, Torque 165 in-lb, Standards UL 486A-486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.