Zoro Homepage

Wire Connector, 12 AWG Max, Gray, 600 V

  • Mfr # PIWC-8-C

  • Zoro # G1754230


product price: $0.73
/ea
Sold in multiples of 40 for $29.20

Key Features

Color
Gray
Maximum Wire Size
12 AWG
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIWC-8-C
Zoro #
G1754230
UPC #
662381159700
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Wire Type
Copper Wire Only
Standards
CE Certified, CSA, UL E155027, UL Listed
Material
Polycarbonate

Description

Cbl. Tie Stainless Stl 14" 100LB,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.