Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 5 Port, Clear, Plastisol Insulation

  • Mfr # IPLD2/0-5CB

  • Zoro # G105715295


product price: $35.99
/ea

Key Features

For Wire Size
2/0 AWG
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLD2/0-5CB
Zoro #
G105715295
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Conductor Cu Size Range
2/0 AWG – 14 AWG
Hex Wrench Size
3/16
Conductor Al Size Range
2/0 AWG – 12 AWG
For Maximum Wire Size - Stranded
2/0 AWG
For Minimum Wire Size - Stranded
14 AWG

Details

Item
Wire Connector
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Head Style
Hex
Finish
Insulated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Application
Splice, Tap
Material
Aluminum
Maximum Voltage
600 V
RoHS Compliant
Yes
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Ul File No
E186991
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
150
Assortment
Clear Coated Pre-Insulated Connectors
Certifications
cULus
Temp Rating
90C, AL9CU
Conductors Count
5
Max Torque
120
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
195
Maximum Conductors
5
Connector Type
Dual-Side Entry
Torque
120 IN/LBS

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.