Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

High Definition TV, LED, 24 in., 1080p (Discontinued)

  • Mfr # 24GSR3000
  • Zoro # G8740496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24GSR3000
Zoro #
G8740496
UPC #
-
Country of Origin
China

Dimensions

Screen Size
24"
Height
16 3/16 in
Width
22 39/64 in
Depth
6 19/64 in

Details

HDMI Inputs
1
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Weight Capacity
10.6 lb
USB Slot
1
Item
High Definition TV
PC Inputs
1
Energy Star Compliant
Yes
Multifunction
No
Watts/Channel
3
Includes
Remote Control, (2) AAA Batteries, Manual, Warranty
Display Type
LED Flat Screen 1080p
Sleep/Alarm Timer
Yes
Component Video Inputs
1
Vertical Resolution
1080p
HDTV Resolution
1080
Brightness
230 (cd/m2)
Contrast Ratio
1000:1
Digital Cable Ready
yes

Description

High Definition TV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen 1080p, Brightness 230 (cd/m2), Contrast Ratio 1000:1, Includes Remote Control, (2) AAA Batteries, Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.