
Smart LED 1080p HDTV with 2 HDMI Inputs, 40-Inch-Class (Discontinued)
- Mfr # 40T2F
- Zoro # G3190867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40T2F
Zoro #
G3190867
UPC #
811489021369
Country of Origin
China
Dimensions
Height
26"
Width
41"
Depth
6.5"
Details
Aspect Ratio
1899-12-30
Features
Progressive Scan, Parental Control, Film Mode
Product Type
Smart LED-LCD TV
Description
Polaroid's LED television lineup provides premium picture quality and contemporary design making it easier than ever to enhance your home entertainment experience. This 40 In. Class Smart LED 1080p HDTV with 2 HDMI inputs offers effortless usability, an abundance of connectivity options, and energy efficient output all at an exceptional value. Plus the integrated smart platform on this Full HD TV provides access to favorite entertainment via apps built-in to the TV user menu.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.