Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polaroid Standard HDTV, Commercial, LED Flat Screen 55GSR4100KM

Standard HDTV, Commercial, LED Flat Screen (Discontinued)

  • Mfr # 55GSR4100KM
  • Zoro # G9894495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55GSR4100KM
Zoro #
G9894495
UPC #
811489021239
Country of Origin
China

Dimensions

Height
31 1/2 in
Width
49 1/2 in
Depth
9 1/2 in
HDTV Screen Size
55 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
3840 x 2160
Series
4100KM
PC Inputs
1
Includes
Remote, Battery, Power Cable
Contrast Ratio
5000:1
Language Options
English/French/Spanish
Weight Capacity
48 lb
Sleep/Alarm Timer
Yes
HDTV Application
Commercial
Energy Star Compliant
Yes
Pro:Idiom(TM)
Yes
Brightness
300
Pro:Idiom ™
Yes
HDTV Display Type
LED
Green Certification or Other Recognition
ENERGY STAR
Vertical Resolution
2160p
Digital Cable Ready
No
USB Slot
1
Simulated Surround
No
HDTV Resolution
2160 (4K)
Component Video Inputs
1
Multifunction
Yes
VESA Pattern
400x400
Watts/Channel
8
Media Card Slot
No
Item
Standard HDTV
Sound Leveler
Yes
S-Video Inputs
0
V-Chip
Yes

Description

Standard HDTV, Screen Refresh Rate 120 Hz, Brightness 300, VESA Pattern 400x400, Contrast Ratio 5000:1, Includes Remote, Battery, Power Cable, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.