Extension Cord, 14 AWG, 14/3, 5-15R, TPE, 100 ft

  • Mfr # 1429SW0008

  • Zoro # G008730654


product price: $129.99
/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns

Key Features

Receptacle Configuration
5-15R
Jacket Material
TPE
Gauge/Conductor
14/3
Number of Conductors
3
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429SW0008
Zoro #
G008730654
UPC #
298921019854
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Receptacle Configuration
5-15R
Jacket Material
TPE
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL listed
Trade Designation
SJEOOW
Jacket Color
Black

Description

Polar/Solar Extension Cord, Medium Duty, 125 V, 13 A, 1625 W Electrical Rating, 100 ft Cord Length, 3 Conductors, 14 AWG Conductor, TPE Insulation, NEMA 5-15R Enclosure, -58 to 221 deg F, Black, 4-3/4 in W x 7-1/2 in D x 22 in H Dimensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.