Shop POLDER HOUSEWARES
Create Account
IBC-9549-770 Ironing Pad & Cover 49 x 18 in.
- Mfr # 6208672
- Zoro # G503754964
product price:Â
$
49.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6208672
- Zoro #
- G503754964
- UPC #
- 47188954923
- Country of Origin
- China
Description
Features
- Fits boards sized : 49" x 18"
- Heavy use pad and cover
- Retro flower pattern
- Bungee-style cord for a tight fit
- Thick fiber and foam pad measures 5 mm thick
- Steam repellant layer
- Dimension: 16.5" H x 10.5" W x 4.5" L
- Weight: 1.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.