Police Security 2AAA UV Compact Water Resistant Penlight 395nm with Batteries Included

  • Mfr # 98343

  • Zoro # G505311714


product price: $14.29
/ea

Key Features

Length
5.59"
Lumens
395nm
Includes
2AAA Batteries, Belt clip
Color
Black
Run Time on High Setting
6 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98343
Zoro #
G505311714
UPC #
704673983430
Country of Origin
China

Dimensions

Length
5.59"
Width
.43"
Lens Diameter
0.43 in

Details

Lumens
395nm
Includes
2AAA Batteries, Belt clip
Color
Black
Run Time on High Setting
6 Hrs
Battery Type
AAA
Material
96% Alum. 2% plastic, 1% rubber, 1% spring steel
Weight with Batteries
.14 lbs.
Light Output
395 NM
Batteries Included
Yes
Lumens Range
395nm-395nm
Features
On/Off/Bite Zone/Water Resistant
Water Proof/Resistant
Water Resistant
Number Of Batteries
2
Run Time on Low Setting
6 Hrs

Description

395nm UV Detection Penlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.