Police Security Blackout R 1000 Lumen Pivoting Hands Free Water Resistant, Slide Focus Headlamp

  • Mfr # 98730

  • Zoro # G105445604


product price:  $49.99
/ea

Key Features

Light Output Modes
High/Low/Flash/Focus Beam
Flashlight Battery Type
Rechargeable LiPo 144045, (103665 JN)
Includes
(1) Li-Polymer 144045 Battery, USB Charging Cable
Lumens
280-850
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98730
Zoro #
G105445604
UPC #
704673987308
Country of Origin
China

Dimensions

Length
2.76"
Width
3.15 in
Lens Diameter
1.02 in

Details

Light Output Modes
High/Low/Flash/Focus Beam
Flashlight Battery Type
Rechargeable LiPo 144045, (103665 JN)
Includes
(1) Li-Polymer 144045 Battery, USB Charging Cable
Lumens
280-850
Color
Black
Run Time on High Setting
5.5-10 Hours
Weight with Batteries
.59 lbs
Beam Distance
55-105 Meters
Lumens Range
300-1000
Material
40% Alum. 35% plastic, 20% fiber, 5% metal
Features
High/Low/Flash/Slide Focus/Pivot Head/Memory Switch/Water Resistant
Number Of Batteries
1
Water Proof/Resistant
Water Resistant
Run Time on Low Setting
10 Hrs

Description

Blackout R 1000 Lumen Headlamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.