Police Security Cavalier 170-Lumen Water Resistant LED Flashlight/Penlight with Batteries Included

  • Mfr # 98658

  • Zoro # G405311715


product price: $13.79
/ea

Key Features

Length
5.59"
Lumens
35-100
Includes
(2) AAA Batteries
Lumens Range
60-170
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98658
Zoro #
G405311715
UPC #
704673986585
Country of Origin
China

Dimensions

Length
5.59"
Width
.67"
Lens Diameter
0.43 in

Details

Lumens
35-100
Includes
(2) AAA Batteries
Lumens Range
60-170
Battery Type
AAA
Run Time on High Setting
1.5 Hrs
Light Output Modes
High/Low
Material
84% Alum . 5% rubber, 3% Plastic, 8% steel
Weight with Batteries
.14 lbs.
Body Material
84% Alum . 5% rubber, 3% Plastic, 8% steel
Beam Distance
40-70 Meters
Batteries Included
Yes
Color
Black
Features
High/Low/Bite Zone/Water Resistant
Run Time on Low Setting
5 Hrs
Water Proof/Resistant
Water Resistant
Number Of Batteries
2

Description

Cavalier 170 Lumen Compact Penlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.