Zoro Homepage

Police Security Lookout Headlamp - 1000 Lumens

  • Mfr # 98070

  • Zoro # G605445593


product price: $34.99
/ea

Key Features

Light Output Modes
High/Low/Flash
Flashlight Battery Type
AA
Includes
(4) AA Batteries
Lumens
300-1000
Run Time on High Setting
3-14 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98070
Zoro #
G605445593
UPC #
704673980705
Country of Origin
China

Dimensions

Length
2.76"
Width
3.15 in
Lens Diameter
1.02 in

Details

Light Output Modes
High/Low/Flash
Flashlight Battery Type
AA
Includes
(4) AA Batteries
Lumens
300-1000
Run Time on High Setting
3-14 Hours
Color
Black
Material
40% Alum. 35% plastic, 20% fiber, 5% metal
Weight with Batteries
.98 lbs.
Beam Distance
60-180 Meters
Batteries Included
Yes
Features
High/Low/Flash/Slide Focus/Pivot Head/3-Way Comfort Straps/Water Resistant
Run Time on Low Setting
4 Hrs
Number Of Batteries
4
Water Proof/Resistant
Water Resistant

Description

Lookout 1000 Lumen LED Headlamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.