Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Police Security Proflex High Lumen LED Dual Power Penlight

  • Mfr # 98890

  • Zoro # G205445597


product price: $36.99
/ea

Key Features

Length
4.5"
Lumens
120-500
Flashlight Battery Type
Rechargeable Li-ion 14500 & AA
Includes
14500 Li-ion /AA Batteries, USB Charging Cable
Body Material
91% Alum. 6% plastic, 2% rubber, 1% steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98890
Zoro #
G205445597
UPC #
704673988909
Country of Origin
China

Dimensions

Length
4.5"
Width
.75"
Lens Diameter
0.71 in

Details

Lumens
120-500
Flashlight Battery Type
Rechargeable Li-ion 14500 & AA
Includes
14500 Li-ion /AA Batteries, USB Charging Cable
Body Material
91% Alum. 6% plastic, 2% rubber, 1% steel
Material
84% Alum, 12% plastic, 4% iron
Color
Black
Lumens Range
180-500
Weight with Batteries
.28 lbs.
Run Time on High Setting
2 Hrs
Beam Distance
24-35 Meters
Batteries Included
Yes
Battery Type
Li-ion or AA
Features
Turbo/High/Low/Slide Focus/Bite Zone/Water Resistant
Number Of Batteries
1
Run Time on Low Setting
3 Hrs
Water Proof/Resistant
Water Resistant

Description

Proflex High Lumen LED Dual Power Penlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.