Zoro Homepage

Twin Power 2000 lm Black LED Flashlight AA Battery

  • Mfr # 97715

  • Zoro # G216041863


product price: $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97715
Zoro #
G216041863
UPC #
704673977156
Country of Origin
China

Description

High and Low Switch: *Batteries Included: Yes *Impact Resistant: Yes *Battery Size: AA *Battery Type: Alkaline *Lumens: 2000 *Number of Batteries Required: 3 *Packaging Type: Carded *Pivoting Light: *Product Type: Flashlight *Rechargeable: Yes *Sub Bran

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.