Zoro Homepage

Twin Power 800 lm Gray/Green LED Head Lamp AAA Battery

  • Mfr # 97708

  • Zoro # G716041912


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97708
Zoro #
G716041912
UPC #
704673977088
Country of Origin
China

Description

Batteries Included: Yes *Battery Size: AAA *Battery Type: *Brand Name: Police Security *Bulb Type: LED *Casing Material: Plastic *High and Low Switch: *Impact Resistant: *Lumens: 800 *Number of Batteries Required: 3 *Packaging Type: Carded *Pivoting Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.