Zoro Homepage

Zephyr-R Tactical 1500 lm Black/Gray LED Flashlight 18650 Battery

  • Mfr # 97713

  • Zoro # G416041847


product price: $40.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97713
Zoro #
G416041847
UPC #
704673977132
Country of Origin
China

Description

High and Low Switch: *Batteries Included: Yes *Impact Resistant: Yes *Battery Size: 18650 *Battery Type: Alkaline *Lumens: 1500 *Number of Batteries Required: *Packaging Type: Carded *Pivoting Light: *Product Type: Flashlight *Rechargeable: Yes *Sub Br

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.