Zoro Homepage

7-Way Round Plug Blade Cable - 8ftNot Removeable 7-Way Connector

  • Mfr # 14-227

  • Zoro # G515810955


product price: $44.85
/ea

Key Features

Depth (In.)
10 in
Material
Rubber
Length
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-227
Zoro #
G515810955
UPC #
699029311268
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
10 in
Length
10 in

Details

Material
Rubber
Color
Black

Description

Overmolded 7-Pin Trailer Side Connector featuring dual grips for ease of plug removal and vinyl inserts to keep dirt and moisture out. A complete solution that features an 8 foot harness of wire enclosed in PVC instead of convoluted covering. Wiring to withstand high temps and corrossion from harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.