18''X24'' White Fluted Polypropylene Sheets. Blank Yard Sale or Real Estate Signs., 100PK

  • Mfr # 4PNWHT1824

  • Zoro # G316060870


product price:  $171.99
/pk 100, $1.72/ea
Free Shipping & Returns

Key Features

Plastic Color
White
Width (In.)
18 in
Plastic Material
Fluted Polypropylene
Plastic Thickness
0.157 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PNWHT1824
Zoro #
G316060870
UPC #
741573777110
Country of Origin
United States

Dimensions

Width (In.)
18 in
Plastic Length
24 in
Plastic Thickness
0.157 in
Size
18" x 24"

Details

Plastic Color
White
Plastic Material
Fluted Polypropylene
Shape
Rectangle

Description

Experience the Convivence, Versatility, and Value of Pollycor Corrugated Plastic Sign BoardsOur Pollycor Corrugated Plastic Sign Boards from Commercial Plastics Depot are the perfect solution for all your signage needs. Made from highly durable and weather-resistant polypropylene, our signs are built to withstand harsh outdoor conditions, making them ideal for yard sales, garage sales, real estate, open houses, house parties, election campaigns, business advertising, event centers, DIY projects, and much more.Our signs can be used for a variety of indoor and outdoor purposes, including directional signage, trade shows, fairs, festivals, and a multitude of other events. They are lightweight and easy to transport and install thanks to the fluted design of the plastic boards.Pollycor Plastic Sign Boards are receptive to adhesives, vinyl lettering, screen printing, and digital printing, making them highly customizable to fit your specific branding needs. They are also very easy to cut and customize to fit your specific design desires. Whether you are looking for temporary signs or long-term advertising solutions, our Pollycor Corrugated Plastic Signs are ready to work for you.With our signs, you will receive maximum value and convenience. They come in bulk packs of 100 for both 18x24 and 24x18 sizes, ensuring that you have plenty to work with for all your advertising, branding, and directional needs. Our signs are waterproof, wind-resistant, and highly durable, making them perfect for use in any outdoor environment. These signs require H frame stakes for outdoor yard use sold separately.If you are looking for a high-quality, durable, and versatile signage solution, look no further than Pollycor Corrugated Plastic Sign Boards from Commercial Plastics Depot. Order now and start getting your message out to the world.


  • Our Pollycor sign boards are made from high quality and weather resistant polypropylene material that is both tough and lightweight, making installation and handling a breeze. Fluted design provides excellent strength and support to the board helping it stand up against tough weather conditions.
  • Ideal for a variety of indoor and outdoor applications, including yard sales, real estate, open houses, house parties, business advertising, election and political campaigns, event centers, fair grounds, parking lots, and so much more.
  • Our sign boards can be printed with a variety of printing methods including screen printing, digital printing, and vinyl lettering. They are easy to cut and customize to fit your specific advertising and branding needs.
  • Pollycor sign boards come in a pack of 100 for maximum value and convenience. Removable and reusable for temporary signage needs. Requires stakes for outdoor yard use.
  • Pollycor Fluted Plastic Sign Boards are the perfect choice for any DIY enthusiast or small business owner looking to create professional signs or projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.