Zoro Homepage

2''X95'', 4mm, White Corrugated Plastic Countertop Template Strips., 154PK

  • Mfr # 2BoxTemplateWhite

  • Zoro # G516061066


product price: $217.99
/pk 154, $1.42/ea
Free Shipping & Returns

Key Features

Plastic Color
White
Plastic Length
94-4/5 in
Plastic Material
Fluted Polypropylene
Plastic Thickness
0.157 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BoxTemplateWhite
Zoro #
G516061066
UPC #
787416593714
Country of Origin
United States

Dimensions

Plastic Length
94-4/5 in
Plastic Thickness
0.157 in
Width (In.)
2 in
Size
2" x 95"

Details

Plastic Color
White
Plastic Material
Fluted Polypropylene
Shape
Rectangle

Description

Designed with skilled craftsmen in mind who sculpt and design exquisite countertops from a range of premium materials such as concrete, marble, granite, and quartz. Elevate your countertop designs with unmatched precision and efficiency using our lightweight and incredibly durable template strips.Crafted from the highest-grade polypropylene plastic and 2X Corona treated, our Corrugated Plastic Template Strips are engineered to withstand multiple projects with ease. Their remarkable durability is complemented by their lightweight nature, making them a superior alternative to traditional wood or cardboard templates.Achieve unparalleled accuracy in your designs with our variety of widths: 2, 2.25, 2.5, and 3. The quantity in each box varies depending on the width you select, offering you the flexibility to choose according to your specific needs.Thanks to a double-sided Corona Treatment you can write, sketch, or print directly onto the strips, ensuring every intricate detail is mapped out effortlessly. Our polypropylene template strips are reusable and completely recyclable so you and your business can embrace sustainability without compromise.Pollycor Corrugated Plastic Countertop Template Strips represent a commitment to quality and exceptional craftsmanship at a great value.
  • Our Pollycor Corrugated Plastic Countertop Template Strips are rigid and lightweight. Made from the highest grade plastic, durable enough for multiple jobs, a fraction of the weight of wood, and infinitely stronger than cardboard. Our are Fluted Polypropylene is strong enough for the task at hand.
  • Polypropylene is a popular environmental choice for customers who are looking for a reusable and completely recyclable product, while at the same time reducing their carbon footprint. If environmental or carbon neutral factors are a caveat of your job or business, then look no further than our Pollycor Corrugated Plastic Countertop Templates.
  • Our countertop template strips come in four different widths (2", 2.25", 2.5", 3") and the quantity in the box will vary depending on the width size chosen.
  • Pollycor fluted polypropylene sheets pass through a double-sided Corona treatment. During this process the plastic is shocked at a high voltage allowing the plastic to slightly expand, this makes it possible for the strips to be written or printed on.
  • Our Pollycor Corrugated Plastic Countertop Template Strips are made right here in the USA by skilled US workers, ensuring great quality and craftsmanship at an exceptional value.
..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.