6 Pocket Serological Pipette Holder, PETG
Mfr # PGSERPIP6-M-BRK
Zoro # G407150114
product price: $294.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pipettes
Color
Clear
Height
24 19/32 in
Length
11 19/64 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGSERPIP6-M-BRK
Zoro #
G407150114
UPC #
-
Country of Origin
United States
Dimensions
Height
24 19/32 in
Length
11 19/64 in
Width
4 29/32 in
Compartment Length
11 in
Overall Width
4 7/8 in
Overall Height
24 5/8 in
Overall Length
11 in
Compartment Width
4 1/2 in
Details
For Use With
Pipettes
Color
Clear
Item
Serological Pipette Holder
Material
PETG
Lab Rack Capacity
Holds 6 Types of Serological Pipettes and 1 Pipette Aid
Number of Compartments
6
Product Type
Serological Pipette Holder
Compatible Product Type
Serological Pipettes
Includes
Pipette Filler Bracket, Powerful Magnet Mount
Total Holding Capacity
(6) Serological Pipettes, Pipette Aid
Autoclavable
No
Description
Item Serological Pipette Holder, Mounting Type Powerful Magnets, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 24 19/32 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes Pipette Filler Bracket, Powerful Magnet Mount, Lab Rack Capacity Holds 6 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.