Zoro Homepage

6 Pocket Serological Pipette Holder, PETG

  • Mfr # PGSERPIP6-M

  • Zoro # G907150058


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
24 19/32 in
Material
PETG
Width
4 29/32 in
Number of Compartments
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGSERPIP6-M
Zoro #
G907150058
UPC #
-
Country of Origin
United States

Dimensions

Height
24 19/32 in
Width
4 29/32 in
Length
11 19/64 in
Overall Width
4 7/8 in
Compartment Length
11 in
Overall Length
11 in
Compartment Width
4 1/2 in
Overall Height
24 5/8 in

Details

Color
Clear
Material
PETG
Number of Compartments
6
Product Type
Serological Pipette Holder
For Use With
Pipettes
Item
Serological Pipette Holder
Lab Rack Capacity
Holds 6 Types of Serological Pipettes
Compatible Product Type
Serological Pipettes
Total Holding Capacity
(6) Serological Pipettes
Includes
Powerful Magnet Mount
Autoclavable
No

Description

Item Serological Pipette Holder, Mounting Type Powerful Magnets, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 24 19/32 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 6 Types of Serological Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.