6 Pocket Serological Pipette Holder, PETG
Mfr # PGSERPIP6-T
Zoro # G707150111
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
6
Width
4 29/32 in
Lab Rack Capacity
Holds 6 Types of Serological Pipettes
Material
PETG
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGSERPIP6-T
Zoro #
G707150111
UPC #
-
Country of Origin
United States
Dimensions
Width
4 29/32 in
Length
11 19/64 in
Height
24 19/32 in
Overall Length
11 in
Overall Width
4 7/8 in
Overall Height
24 5/8 in
Compartment Length
11 in
Compartment Width
4 1/2 in
Details
Number of Compartments
6
Item
Serological Pipette Holder
Lab Rack Capacity
Holds 6 Types of Serological Pipettes
Material
PETG
Color
Clear
Product Type
Serological Pipette Holder
For Use With
Pipettes
Compatible Product Type
Serological Pipettes
Includes
High Bond Tape Mount
Total Holding Capacity
(6) Serological Pipettes
Autoclavable
No
Description
Item Serological Pipette Holder, Mounting Type VHB Tape, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 24 19/32 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes High Bond Tape Mount, Lab Rack Capacity Holds 6 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.