6 Pocket Serological Pipette Holder, PETG
Mfr # PGSERPIP6
Zoro # G907150089
product price: $251.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pipettes
Width
4 29/32 in
Number of Compartments
6
Height
24 19/32 in
Product Type
Serological Pipette Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGSERPIP6
Zoro #
G907150089
UPC #
-
Country of Origin
United States
Dimensions
Width
4 29/32 in
Height
24 19/32 in
Length
11 19/64 in
Compartment Width
4 1/2 in
Overall Length
11 in
Compartment Length
11 in
Overall Width
4 7/8 in
Overall Height
24 5/8 in
Details
For Use With
Pipettes
Number of Compartments
6
Product Type
Serological Pipette Holder
Color
Clear
Material
PETG
Lab Rack Capacity
Holds 6 Types of Serological Pipettes
Item
Serological Pipette Holder
Compatible Product Type
Serological Pipettes
Includes
6 Pocket, Countertop
Autoclavable
No
Total Holding Capacity
(6) Serological Pipettes
Description
Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 24 19/32 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes 6 Pocket, Countertop, Lab Rack Capacity Holds 6 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.