Blood Tube Carrier Rack, 2 1/2 in H, PETG
Mfr # BLDTUBE50
Zoro # G307150146
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
PETG
Autoclavable
No
Number of Compartments
50
For Use With
Sample/Test Tubes, Vacutainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLDTUBE50
Zoro #
G307150146
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 3/4 in
Overall Height
2 1/2 in
Overall Length
10 in
Length
10 in
Width
5 3/4 in
Height
2 1/2 in
Tube Size
0.67 in
Compartment Length
5/8 in
Details
Item
Tube Rack
Color
Clear
Material
PETG
Autoclavable
No
Number of Compartments
50
For Use With
Sample/Test Tubes, Vacutainer
Lab Rack Capacity
Holds 50 Test Tubes
Product Type
Test Tube Rack
Holding Capacity
Holds 50 Test Tubes
Compatible Product Type
Vacutainers and Other Blood Tubes
Total Holding Capacity
(50) Tubes
Includes
50 Positions
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 50, Autoclavable No, Material PETG, Clear, Height 2 1/2 in, Length 10 in, Width 5 3/4 in, For Use With Sample/Test Tubes, Vacutainer, Includes 50 Positions, Lab Rack Capacity Holds 50 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.