Zoro Homepage

Blood Tube Carrier Rack

  • Mfr # -BRK

  • Zoro # G207150086


product price: $28.49
/ea

Key Features

Color
Clear
Material
PETG
Autoclavable
No
Number of Compartments
1
For Use With
Pipetman, Pipette Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
-BRK
Zoro #
G207150086
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
4 in
Overall Length
2 1/2 in
Length
2 1/2 in
Width
3 in
Height
4 in
Compartment Length
1 1/8 in
Tube Size
1.13 in

Details

Item
Pipette Aid Rack
Color
Clear
Material
PETG
Autoclavable
No
Number of Compartments
1
For Use With
Pipetman, Pipette Controller
Includes
Retrofit Unit for Poltex Products: RGSRPIP, PGSRPIP, VTORG
Lab Rack Capacity
Holds 1 Pipette Aid
Product Type
Pipette Stand
Holding Capacity
Holds 1 Pipette Aid
Compatible Product Type
Pipette Aid, Pipette Filler
Total Holding Capacity
Pipette Aid

Description

Item Pipette Aid Rack, Mounting Type Attaches to Serological Pipette Holder, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 4 in, Length 2 1/2 in, Width 3 in, For Use With Pipetman, Pipette Controller, Includes Retrofit Unit for Poltex Products: RGSRPIP, PGSRPIP, VTORG, Lab Rack Capacity Holds 1 Pipette Aid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.