Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryo Box Holder, 30 in H, PETG

  • Mfr # CRYO28-W

  • Zoro # G107150179


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Color
Clear
Overall Height
30 in
Overall Length
5 3/8 in
Overall Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRYO28-W
Zoro #
G107150179
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
5 3/8 in
Overall Width
8 1/4 in
Height
30 in
Length
5 13/32 in
Width
8 19/64 in
Compartment Width
5 3/8 in

Details

Item
Cryo Box Holder
Material
PETG
Color
Clear
Includes
Screws/Anchors
Autoclavable
No
Number of Compartments
2
For Use With
5 x 5 x 2 in Cryo Boxes
Lab Rack Capacity
Holds 28 Box
Product Type
Cryo Box Holder
Total Holding Capacity
(28) Boxes
Compatible Product Type
5 in x 5 in x 2 in Cryo Boxes

Description

Item Cryo Box Holder, Mounting Type Countertop, Wall, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 30 in, Length 5 13/32 in, Width 8 19/64 in, For Use With 5 x 5 x 2 in Cryo Boxes, Includes Screws/Anchors, Lab Rack Capacity Holds 28 Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.