Zoro Homepage

Glove Box Holder, Clear

  • Mfr # 5GBST-M

  • Zoro # G016499420


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Dispenser Layout
(5) Boxes
Material
PETG
Holder Mount Location
Wall
Box Orientation
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GBST-M
Zoro #
G016499420
UPC #
-
Country of Origin
United States

Details

Item
Glove Box Holder
Dispenser Layout
(5) Boxes
Material
PETG
Holder Mount Location
Wall
Box Orientation
Horizontal or Vertical

Description

Glove Box Holder, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Dividers, Magnet Mount, Dispenser Layout (5) Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 3 7/8 in, Height 28 7/8 in, Material PETG, Width 9 1/4 in, Holder Mount Location Wall

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.