Glove Box Holder, Clear
Mfr # 5GBST-W
Zoro # G616499424
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
PETG
Dispenser Layout
(5) Boxes
Box Orientation
Horizontal or Vertical
Holder Mount Location
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5GBST-W
Zoro #
G616499424
UPC #
-
Country of Origin
United States
Details
Item
Glove Box Holder
Material
PETG
Dispenser Layout
(5) Boxes
Box Orientation
Horizontal or Vertical
Holder Mount Location
Wall
Description
Glove Box Holder, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Dividers, Dispenser Layout (5) Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 3 7/8 in, Height 28 7/8 in, Material PETG, Width 9 1/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.