Zoro Homepage

Lab Bench Vertical Organizer, 20.8 in H

  • Mfr # 5VTORG-BRK

  • Zoro # G707150159


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Lab Rack Capacity
Holds 5 Boxes of Tips
Length
5 51/64 in
Number of Compartments
5
Height
20 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VTORG-BRK
Zoro #
G707150159
UPC #
-
Country of Origin
United States

Dimensions

Length
5 51/64 in
Height
20 51/64 in
Width
6 51/64 in
Compartment Width
4 1/4 in
Overall Width
6 3/4 in
Overall Length
5 3/4 in
Compartment Length
4 1/4 in
Overall Height
20 3/4 in

Details

Item
Lab Bench Vertical Organizer
Material
PETG
Lab Rack Capacity
Holds 5 Boxes of Tips
Number of Compartments
5
Product Type
Lab Organizer
Color
Clear
For Use With
Bottles, Pipette Tips
Total Holding Capacity
(5) Boxes of Tips
Compatible Product Type
Bottles, Pipette Tips
Autoclavable
No
Includes
Pipette Filler Bracket

Description

Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 20 51/64 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Includes Pipette Filler Bracket, Lab Rack Capacity Holds 5 Boxes of Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.