Pipette and Pipette Filler Bracket, PETG
Mfr # HOODPIPS51-M
Zoro # G807150103
product price: $67.19
/eaKey Features
Number of Compartments
5
Product Type
Pipette Hanger
For Use With
Pipette Controller, Pipettes
Material
PETG
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOODPIPS51-M
Zoro #
G807150103
UPC #
-
Country of Origin
United States
Dimensions
Height
2 13/64 in
Length
3 19/32 in
Width
9 45/64 in
Overall Length
3 5/8 in
Compartment Length
1 in
Overall Width
9 3/4 in
Overall Height
2 1/4 in
Details
Number of Compartments
5
Product Type
Pipette Hanger
For Use With
Pipette Controller, Pipettes
Material
PETG
Color
Clear
Includes
Powerful Magnet Mount
Item
Pipette and Pipette Aid Rack
Lab Rack Capacity
Holds 5 Pipettors and 1 Pipette Aid
Holding Capacity
Holds 5 Pipettors and 1 pipette aid
Total Holding Capacity
(5) Pipettes, Pipette Aid
Compatible Product Type
Pipettes
Autoclavable
No
Description
Item Pipette and Pipette Aid Rack, Mounting Type Magnets, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 2 13/64 in, Length 3 19/32 in, Width 9 45/64 in, For Use With Pipette Controller, Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 5 Pipettors and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.