Zoro Homepage

Pipette Rack-4 Position Pipette, PETG

  • Mfr # PIPRK4MUL

  • Zoro # G007150088


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
11 19/32 in
Product Type
Pipette Stand
Height
9 in
Lab Rack Capacity
Holds 2 Position Multi-Channel and 4 Position Pipette
For Use With
Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPRK4MUL
Zoro #
G007150088
UPC #
-
Country of Origin
United States

Dimensions

Width
11 19/32 in
Height
9 in
Length
6 in
Tube Size
0.75 in, 1 in
Overall Length
6 in
Compartment Length
3/4 in, 1 in
Overall Width
11 5/8 in
Overall Height
9 in

Details

Item
Pipette Rack
Product Type
Pipette Stand
Lab Rack Capacity
Holds 2 Position Multi-Channel and 4 Position Pipette
For Use With
Pipettes
Number of Compartments
4
Color
Clear
Material
PETG/Rubber
Holding Capacity
Holds 2 Position Multi-Channel and 4 Position Pipette
Autoclavable
No
Total Holding Capacity
(2) Multi-Channel Pipettes, (4) Pipettes
Compatible Product Type
Multi-Channel Pipettes, Pipettes, Pipettors
Includes
Rubber Bumpons on Base

Description

Item Pipette Rack, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material PETG/Rubber, Clear, Height 9 in, Length 6 in, Width 11 19/32 in, For Use With Pipettes, Includes Rubber Bumpons on Base, Lab Rack Capacity Holds 2 Position Multi-Channel and 4 Position Pipette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.