Zoro Homepage

Pipette/Tip/Storage Holder, 13 in W

  • Mfr # HOUSPG

  • Zoro # G707150098


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Dia.
1 in
Holds
Forceps, Multi-channel, Pens, Pipettors, Repeat Pipettors, Tips
Number of Compartments
3
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOUSPG
Zoro #
G707150098
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Dia.
1 in
Width
13 in
Compartment Size
3 x 7.6 in, 4.6 x 4.5 in
Depth
11 9/10 in
Overall Height
9 in
Overall Width
13 in
Overall Length
12 7/8 in
Overall Depth
11 7/8 in
Overall Diameter
1 in

Details

Item
Pipette Holder
Holds
Forceps, Multi-channel, Pens, Pipettors, Repeat Pipettors, Tips
Number of Compartments
3
Material
PETG
Type
Benchtop
Product Type
Lab Organizer
Color
Clear
Holding Capacity
Forceps, Multi-Channel, Pens, Pipettors, Repeat Pipettors, Tips

Description

Pipette Holder, Benchtop, Holds Forceps, Multi-channel, Pens, Pipettors, Repeat Pipettors, Tips, Number of Slots Not Applicable, Number of Compartments 3, Compartment Size 3 x 7.6 in, 4.6 x 4.5 in, Height 9 in, Width 13 in, Depth 11 9/10 in, Dia. 1 in, Material PETG, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.