Zoro Homepage

Serological Pipette Holder 5-Pocket, PETG

  • Mfr # PGSERPIP5-T-BRK

  • Zoro # G007150095


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
5
Lab Rack Capacity
Holds 5 Types of Serological Pipettes and 1 Pipette Aid
Material
PETG
Length
11 19/64 in
Width
4 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGSERPIP5-T-BRK
Zoro #
G007150095
UPC #
-
Country of Origin
United States

Dimensions

Length
11 19/64 in
Width
4 29/32 in
Height
18 45/64 in
Overall Width
4 7/8 in
Compartment Width
4 1/2 in
Compartment Length
11 in
Overall Length
11 1/4 in
Overall Height
18 3/4 in

Details

Item
Serological Pipette Holder
Number of Compartments
5
Lab Rack Capacity
Holds 5 Types of Serological Pipettes and 1 Pipette Aid
Material
PETG
Product Type
Serological Pipette Holder
For Use With
Pipettes
Color
Clear
Total Holding Capacity
(5) Serological Pipettes, Pipette Aid
Includes
High Bond Tape Mount, Pipette Filler Bracket
Autoclavable
No
Compatible Product Type
Serological Pipettes

Description

Item Serological Pipette Holder, Mounting Type VHB Tape, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 18 45/64 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes High Bond Tape Mount, Pipette Filler Bracket, Lab Rack Capacity Holds 5 Types of Serological Pipettes and 1 Pipette Aid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.